Beli Hand Sander Makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Finishing SanderDeskripsi:The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Rotary & Random Orbital Disc SanderDeskripsi:These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- 3M Polishing SanderDeskripsi:A low-speed single-action rotating sander developed for compounding painted surfaces. Repair of clear painted surface, compounding work.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.34
- Paper Size (mm): 75
- Type: Magic sheet type
- Overall Length (mm): 175
- Air Consumption (m³/minute): 0.28
- Rotation Speed at No-load (rpm): 2500
- TRUSCO Number: 370-0020
- Makita Sheet & Detail SanderDeskripsi:Corded sheet sanders allow long run times, maintain full power during operation, and have no batteries to recharge. Their square-edged sanding pad provides a large face to sand larger surface areas than the pointed-tip pad of detail sanders.atribut:
- UNSPSC: 27112708
- Dust Collection Port Size (inch): 1 1/4
- Dust Collection Port Type: Universal
- Dust Collection Type Included: Dust Bag
- Power Source: Corded
- Voltage (V): 115
- Makita 150mm random orbit sanderDeskripsi:Grinding & polishing efficiency increased by 70%! Quickly with "forced rotation drive". Beautiful with "free rotation drive".atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 325
- Current (A): 7.9
- Included Accessories: Sanding disc # 40, # 80, # 120, pad (soft), pad protector, side grip, front cuff 24
- Mass (kg): 2.5
- Overall Length (mm): 330
- Pad Diameter (DIAmm): 150
- Paper diameter (DIAmm): 150
- Power Consumption (W): 750
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 1600~6800
- Vibration 3-axis composite value (m / s 2 ): 5.0 (sanding), 3.0 (polisher)
- Makita 40V Rechargeable Orbital Sanderatribut:
- Mass (kg): 0.9
- Pad Dimensions (mm): 80x130
- Paper Size (mm): (Velcro type) 80 x 130
- Rotational Speed (min -1 [rpm]): 6000~10000
- Vibration 3-axis composite value (m / s 2 ): 2.6
- Work volume per charge: 43 minutes
- Makita 40V Rechargeable Random Orbit Sanderatribut:
- Mass (kg): 0.91
- Pad Dimensions (mm): 123
- Rotational Speed (min -1 [rpm]): 6000~10000
- Vibration 3-axis composite value (m / s 2 ): 3.2
- Work volume per charge: 21 minutes
- paper dimensions (DIAmm): 125
- Makita Sander Disc Sanderatribut:
- Continuous Rating Input: 550 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Wood Pad: 180 mm (7 inch)
- Overall Length: 210 mm (8 - 1/4 inch)
- No. Load Speed: 4.700 rpm
- Makita Sander Polisheratribut:
- Continuous Rating Input: 700 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Diamond Wheel: 180 mm (7 inch)
- Overall Length: 455 mm (17-7/8 inch)
- No. Load Speed: 2,000 / 3,800 rpm
- BULL Air Orbital SanderDeskripsi:mesin amplas angin digerakkan kompresoratribut:
- Sanding Pad Size (inch): 5
- Air consumption (CFM): 4.5
- Air inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- Makita Cordless Sander PolisherDeskripsi:Include Battery BL1850B & Charger DC18RCatribut:
- Vibration Level (m/s²): 2.5 or less
- Vibration K Factor (m/s²): 1.5
- Backing Pad Diameter (mm): Twist-On / Twist-Off Style: 46 (1-13/16inch), Hook & Loop Style: 75 (2-15/16inch)
- Maximum Output Power (W): 310
- No Load Speed (rpm): Polishing: 0-2800, Sanding: 0-9500
- Noise K factor (dB(A)): 3
- Pad/Disc Diameter (mm): Twist-On / Twist-Off Style: 50 (2inch), Hook & Loop Style: 80 (3-1/8inch)
- Sound Pressure Level (dB(A)): 73
- Makita Random Orbital Sanderatribut:
- Continuous Rating Input (W): 750
- Pad Diameter (mm): 150(6\")
- Abrasive Disc Size (mm): 150(6\")
- Orbits Per Minute (OPM): 1,600 - 6,800
- Sanding Strokes Per Minute (SPM): 3,200 - 13,600
- Dimensions (L x W x H) (mm): 330x155x145(13\"x6-1/8\"x5-3/4\")
- Noise K factor (dB(A)): 3
- Orbit Diameter (mm): 5.5(7/32\")
- Pad Speed in Roto-Orbit Mode (rpm): 140 - 600
- Power Supply Cord (m): 2.5(8.2ft)
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration K Factor (m/s²): 1.5
- Vibration Level Polishing (m/s²): 3
- Vibration Level Sanding Metal Plate (m/s²): 5
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
Daftar Harga Hand Sander Makita Terbaru October 2026
| Makita Finishing Sander | Rp949.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Rotary & Random Orbital Disc Sander | Rp5.199.900 |
| 3M Polishing Sander | Rp14.999.900 |
| Makita Sheet & Detail Sander | Rp3.499.900 |
| Makita 150mm random orbit sander | Rp8.199.900 |
| Makita 40V Rechargeable Orbital Sander | Rp7.199.900 |
| Makita Belt Sander | Rp3.499.900 |
| Makita 40V Rechargeable Random Orbit Sander | Rp7.499.900 |
| Makita Sander Disc Sander | Rp4.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101578446-1.jpg)

















/eaP101578514-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)